Shop Alternate Products
This Product is Discontinued
Brady
Lockout Station, 93 Components (Discontinued)
Mfr # 99693
Zoro # G3089213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical/Valve Lockout
- Includes (1) 110V Plug Lockout (65674), (1) 3-in-1 Plug Lockout (45842), (1) Adjustable Gate Valve Lockout 1 to 6.5 in (64057), (1) All Purpose Cable Lockout (50943), (1) Extra Large Open Style Lockout Station (50993), (1) Large Universal Valve Lockout (50921), (1) Oversized Clamp-On Breaker Lockout (65329), (1) Small Ball Valve Lockout (65666), (1) Standard Ball Valve Lockout (65669), (1) Wall Switch Lockout (65392), (18) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552), (2) 120/277V Clamp-On Breaker Lockouts (65396), (2) 120V Snap-On Breaker Lockout (65387), (2) 277V Lockout Cleat (65404), (2) 480/600V Clamp-On Breaker Lockouts (65397), (2) 480/600V Lockout Cleat (65406), (2) Gate Valve Lockout 1 to 2.5 in (65560), (2) Labeled Lockout Hasp (65960), (2) Universal Multi-Pole Breaker Lockouts (66321), (25) Danger Lockout Tags (65520)
- Number of Components 93
- Number of Padlocks Held 20
- Standards OSHA 1910.147