National Guard
Window Frame Kit, H. 7 In, W. 22 In
Mfr # L-FRA100-7x22
Zoro # G3089457
$143.78
49% off
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 22 in
- Opening Width 7 in
- Finish Primed
- Window Height 20 in
Explore More Products
- NATIONAL GUARD Lite Kit, Steel L-FRA100DKB-RD-18
- NATIONAL GUARD Door Louver, Steel L-700-RXDKB-20x12
- NATIONAL GUARD Lite Kit, Stainless Steel L-CVFM-SS-24x32
- NATIONAL GUARD Fire Rated Wired Glass, 23inx29in L-WG-DIAMOND-23x29
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H L-TG-1/4"-FRA-DKB-GT118 24"x32
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H L-TG-1/4"-FRA-DKB-GT118 7"x22
- NATIONAL GUARD Fire Safety Glass, Clear, 23inx23in L-PYRAN-PLATINUMF-23x23
- NATIONAL GUARD Wired Glass, Wired Glass L-WG-DIAMOND-23x31
- NATIONAL GUARD Self Attaching Louver, Steel L-700-RXDKB-20x8
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H L-TG-1/4"-FRA-GT118 7"x22
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In L-FRA100DKB-12x12
- National Guard Door Louver & Lite Kits