Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # J5279A
Zoro # G3089746
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/8 "
- Material Alloy Steel