Dayton
Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz
Mfr # 4M223
Zoro # G3089904
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 0-1,000
- No. of Speeds 1
- Voltage 208-230V AC
Explore More Products
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz 4M262BG
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz 4M225
- DAYTON Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz 4M224
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz 4M226
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz 3LU99
- DAYTON Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz 4M263
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 825 rpm ORM5484BF
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph FE1038SU
- CENTURY Condenser Fan Motor, 7/8 HP, 1075 rpm, 60Hz FC1086F
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz 4M207
- A.O. SMITH Century Condenser Fans Motor, 1-1/2 HP, 1140 RPM, 200-230/460V, TEAO H697V1
- Dayton Condenser Fan Motors