Carhartt
Pants, Blue, Cotton, 34 x 32 In.
Mfr # FRB100-DNM 34 32
Zoro # G3090071
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material Trade Name 100% Cotton
- Inseam 32 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 34 in
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 34
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 44 32
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 38 30
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon FRB159-DNY 32 32
- CARHARTT Pants, Blue, Cotton, 35 x 30 In. FRB100-DNM 35 30
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 FRB13-DNM 34 30
- CARHARTT BD4633 M FR Force RF Rlxd Fit Jean 104633-I32
- CARHARTT BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt 104204-I26
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt 104205-DKH
- ARIAT Relaxed Ridgeline Boot Cut, 38" x "32 10018365
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 10015160
- Carhartt Arc Flash and Flame Resistant Clothing