Dewalt
5/32" Split Point drill bit
Mfr # DW1910
Zoro # G3090105
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563 in
- Drill Bit Material High Speed Steel
- Finish Gold Ferrous Oxide
Explore More Products
- DEWALT BIT HSS 3/8" BULLET DRILL BIT BD19110
- DEWALT 25/64" PILOT POINT(R) drill bit DW1925
- DEWALT 1/16" Black Oxide Split Point Drill Bit (2-Pack) DW1104
- DEWALT 1/2" PP Industrial Cobalt DWA1232
- DEWALT 21/64" Black Oxide Split Point Drill Bit DW1121
- DEWALT Industrial Cobalt Alloy Steel Set with Toughcase (R) + System DWA1240
- DEWALT BIT 3/32" HSS BULLET DRILL BIT CARDED BD14306
- DEWALT BULLET DRILL BIT 1/16" BD19100
- DEWALT Pilot Drill Bits, For Concrete, 4 1/2" L DAH9414CTPB
- HOUGEN Pilot for HMD150 17470
- MILWAUKEE TOOL 5/16" x 12" Aircraft Length Black Oxide Drill Bit 48-89-2773
- Dewalt Drill Bits