- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 7.5 in.-lb. Max. Torque, 30 Nameplate RPM, 115 V AC Voltage, 1 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 7.5 in.-lb. Max. Torque, 30 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)
Mfr # 2Z814
Zoro # G3090202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 115 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 7.5 in.-lb.
- Gearmotor Shaft Type Single
Customers Also Purchased
- Brand Dayton
-
MFR #
2Z814
-
Zoro #
G3090202
- UPC # 190735241219
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 3-1/2" |
Dimension L | 3.44" |
Shaft Length (Dimension V) | .63" |
Shaft Dia. (Dimension U) | 1/4" |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 115 V AC |
Gearmotor Phase | 1 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 7.5 in.-lb. |
Gearmotor Shaft Type | Single |
Gearmotor Shaft Orientation | Parallel |
Nameplate RPM | 30 |
Gearmotor Enclosure | Open |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 0.3 |
Standards | UL Recognized and CSA Certified |
Input HP | 1/100 |
Phase | 1 |
Starting Torque | 10 in.-lb. |
Gear Case Material | Die Cast Zinc with Steel Cover |
Enclosure | Open |
Shaft Orientation | Parallel |
Lubrication | Grease filled |
Rotation | Reversible |
Motor Type | PSC |
Capacitor Required | 2MDV3 |
Overhung Load | 3.5 lb. |
Hz | 60/50 |
Thermal Protection | Impedance |
Gears | Phenolic/Steel |
Bearings | Porous Bronze Sleeve on Both Case and Motor |
Mounting | All Position |
Gear Material | Phenolic, powdered metal, steel or delrin |
Application | Positioning Controls, Belt Drive and Copy Machines |
Voltage | 115 |
Insulation Class | b |
RPM Range | 16 to 30 |
Gear Ratio | 99:1 |
Housing | Die Cast Zinc with Steel Cover |
Description
AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 99:1, Shaft Orientation Parallel, Application Positioning Controls, Belt Drive and Copy Machines