Lift-All
TUFLEX 10 ft. Endless Round Sling, 5300 lbs.
Mfr # EN60X10
Zoro # G3090272
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Explore More Products
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. EN60X4
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. EN60X3
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 11 ft L, 5300 lb Cap EN60X11
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap EE150X5
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap EN90X14
- LIFT-ALL Roundsling, Endless, 10 ft L, 40000 lb Cap KEN40KX10
- LIFT-ALL Roundsling, Endless, 15 ft L, 66000 lb Cap EN800X15
- LIFT-ALL Roundsling, Endless, 10 ft L, 60000 lb Cap KEN60KX10
- LIFT-ALL Roundsling, Endless, 18 ft L, 20000 lb Cap KEN20KX18
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Orange) PRS9-12
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. 2MJP6
- Lift-All Round Slings