Shop Alternate Products
This Product is Discontinued
Pneumadyne
1/4" x 5/64" FNPT x Barbed SS 90 Degree Female Elbow (Discontinued)
Mfr # EFLB20-1/4-303-5
Zoro # G3090516
This Product is Discontinued
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 5/64 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 5/64 in