Zoro Select
3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A
Mfr # BULK-RS-NHS60-909
Zoro # G3090604
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-NHS60-886
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-NHS60-900
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-N70-9
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A BULK-RS-NAT40-27
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A BULK-RS-S50BFDA-30
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A BULK-RS-NAT40-340
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-46
- ZORO SELECT Buna-N Sheet, 50A, 36"x12"x1", Black BULK-RS-H50-1040
- ZORO SELECT Buna-N Roll, 50A, 30'x36"x3mm, Black BULK-RS-BHS50-995
- E. JAMES Sheet Rubber, 1/16, 6" x 6" tape Hypalon, 330-1/16PTAPE 330-1/16PTAPE
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 4" Width x 8" Length - Black (3 Pack) 20-143-0037
- Zoro Select Rubber Sheets & Strips