Vollrath
SS Mixing Bowl, 1/2 QT
Mfr # 68750
Zoro # G3091112
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 5 1/4 in
- Capacity 1/2 qt
- Overall Depth 5 3/8 in
- Material Stainless Steel
Explore More Products
- VOLLRATH Loaf Pan, Aluminum, 5 lb. 5435
- VOLLRATH SS Mixing Bowl, 8 QT3 69080
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D 68369
- VOLLRATH Roasting Pan Bottom, with Straps 68362
- VOLLRATH Full Size Sheet Pan, L 25 3/4 9002
- VOLLRATH 1/4 Size Wear-Ever® 16 Gauge Non-Stick Aluminum Sheet Pan 5220NS
- VOLLRATH False Bottom, Sixth-Size, 5-1/16 x 4-3/8 20600
- VOLLRATH Full Size Wear-Ever 19 Gauge Aluminum Sheet Pan 9003
- VOLLRATH SS Mixing Bowl, 80 QT 79800
- EZ FOIL Hefty 3 in. W X 5 in. L Mini Loaf Pan Silver Z99835
- GOOD COOK COOKIE SHEET 15X10in. 4021
- Vollrath Bakeware