Nb
Mini-Guide Assy, Single Carriage, 445 mm L
Mfr # SEBS12BUU-1-445mm
Zoro # G3091164
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 12 mm
- Rail Height 7.5 mm
- Rail Length 445 mm
- Carriage Height 10 mm
Explore More Products
- NB Mini-Guide Assy, Double Carriage, 460 mm L SEBS20BUU-2-460mm
- NB Block, Carriage 24.7 mm H, Carriage 44mm W GNS-2000
- NB Mini-Guide Assy, Double Carriage, 130 mm L SEBS5BUU-2-130mm
- PBC LINEAR Linear Carriage, Carriage Height 21.20 mm MRC20C
- THOMSON Linear Bearing Roller Carriage, 57 mm H 512P55A2
- THOMSON Bearing Ball Carriage, Height 25.50 mm 511H20A0
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm RRS45
- ISEL LFS-8-1 Carriage 223108 0070
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L 40-2756
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L 2756
- THOMSON Bearing Ball Carriage, Height 41.00 mm 511H35A1
- Nb Linear Slides & Carriages