Shop Alternate Products
This Product is Discontinued
Pelican
Black Rechargeable Xenon Industrial Handheld Flashlight, 35 lm (Discontinued)
Mfr # 2450-013-110-G
Zoro # G3091566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Xenon
- Maximum Lumens Output 35
- Lumens 35
- Number of Batteries 4
- Flashlight Battery Size AA