Pentair/Pentek
Filter Bag, Felt, PP, 20 gpm, 5m, PK20
Mfr # 155385-75
Zoro # G3091636
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polypropylene
- Filter Size 410
- Height 8 1/4 in
- Max. Flow 20 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 255109-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 200m, PK20 KO200K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 1m, PK20 KE1K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 100m, PK20 KE100K12S-75
- PENTAIR/PENTEK Felt No.1 Size, 25 Mic Poly KE25K1S
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 1m, PK20 KO1K1S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 75m, PK20 255174-75
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 150m, PK20 NMO150K3S-75
- PENTAIR/PENTEK Felt No.2 Size Welded, 1 Mic Poly KE1K2S
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 KE25K3S-75
- GREENSTORY GLOBAL Size #9 5.625" Dia x 32"L 25 Micron Liquid Filter Bag GSGWFPO25P9F
- Pentair/Pentek Filter Bags