Dayton
AC Gearmotor, 500.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 6K352
Zoro # G3092153
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 500 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 210.0 in-lb Max. Torque, 41 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z819
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K332
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z385
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage 4Z132
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4CVU8
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPP1
- DAYTON DC Gearmotor, 353.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 90V DC Voltage 6Z409
- DAYTON AC Gearmotor, 120.0 in-lb Max. Torque, 38 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP7
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 52JE25
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 2H602
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 90V DC Voltage 2H592
- Dayton AC Gear Motors