Lumapro
Mini Lamp, 130MB, 3.3W, T2 1/2,130V, PK10
Mfr # 130MB-10PK
Zoro # G3093063
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 3.25W INC
- Watts 3.25 W
Explore More Products
- LUMAPRO Miniature Lamp, 1385, 20W, R12, 28V 1385
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 3156-10PK
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 1895-10PK
- LUMAPRO Miniature Lamp, 456, 4.8W, G4 1/2, 28V, PK10 456-10PK
- LUMAPRO Miniature Lamp, 363, 2.8W, G3 1/2, 14V, PK10 363-10PK
- LUMAPRO Miniature Lamp, 51, 1.7W, G3 1/2, 7.5V, PK10 51-10PK
- LUMAPRO Miniature Lamp, 385, 1.0W, T1 3/4, 28V, PK10 385-10PK
- LUMAPRO Miniature Lamp, 305, 14W, S8, 28V, PK10 305-10PK
- LUMAPRO Miniature Lamp, 9145, 45W, T4, 12V 9145
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish S4628
- J.W. SPEAKER High Beam Heated Headlight, LED Type 8800 Evolution 2
- Lumapro Vehicle Bulbs & Lenses