Shop Alternate Products
This Product is Discontinued
Dayton
Web Sling, Flat Eye and Eye - Type 3, 12 ft L, 3 in W, Polyester, Yellow (Discontinued)
Mfr # 1DNK3
Zoro # G3093334
This Product is Discontinued
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1