Nb
Shaft, Steel, 0.750 In D, 6.00 In
Mfr # SFW12X6FS116
Zoro # G3093377
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material 52100 Bearing Steel
- Dia. Tolerance Min. 0.7492 in
- Thread Length (In.) 0.63 in
- Travel Length (In.) 4 in
Explore More Products
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 1.000 In D, 12.00 In SFW16X12FS102
- NB Shaft, Steel, 0.750 In D, 6.00 In SFW12X6FS102
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, SS, 0.500 In D, 12.00 In SFWS8X12FS103
- NB Shaft, Steel, 1.500 In D, 38.00 In SFW24X38FS115
- NB Shaft, Steel, 0.250 In D, 6.00 In SFW4X6FS103
- NB Spline Shaft, Carbon Steel, 23 mm, 750 mm SSP25S -750mm
- NB Shaft, Steel, 0.250 In D, 12.00 In SFW4X12FS103
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In 1 SOFT CTL 24
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In 3/4L SMAE CTL X 22
- Nb Linear Bearings & Guides