Shop Alternate Products
This Product is Discontinued
Purdy
Four-Piece Painters Kit (Discontinued)
Mfr # 14C810001
Zoro # G3095005
This Product is Discontinued
Key Features
- Number of Pieces 4
- Includes 2 in Angular Trim Brush, 9 in Premium Cover, 9 in Roller Frame, Metal Paint Tray
- Roller Length 9 in
- Nap 3/8 in
- Handle Material Plastic