Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 0.1875 In (Discontinued)
Mfr # SFRW166ZZ A5
Zoro # G3095197
This Product is Discontinued
Key Features
- Type Shielded, Flanged, Extended Inner Ring
- Material Stainless Steel
- Bore Dia. 0.1875"
- Outside Dia. 0.3750"
- Width 0.1250"