Exair
Air Conveyor, Alum, 2 In. Hose, 45 scfm
Mfr # 6084
Zoro # G3095443
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 2 in
- Vacuum ID 1 3/4 in
- Vacuum OD 3 1/4 in
- Vacuum Length 4 3/8 in
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Sanitary Flange Line Vac, 3" 161300-316
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" 140150
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- EXAIR Air Conveyor, SS, 2 In. Hose, 45 scfm 6064
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm 6080
- EXAIR Threaded Line Vac, Stainless Steel, 1" 141100
- EXAIR Sanitary Flange Line Vac Kit, 2-1/2" 163250-316
- EXAIR Threaded Line Vac, Stainless Steel, 3/8" 141038
- EXAIR Threaded Line Vac, Aluminum, 2" 140200
- EXAIR Threaded Line Vac, Aluminum, 1/2" 140050
- Exair Air Conveyors