Zoro Select
Rod, Cast Iron, CL 40, 2 1/2 In Dia x 1 Ft
Mfr # 2JGE3
Zoro # G3096247
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type CL 40 Gray Iron
- Finish Unpolished
- Type General Purpose
- Standards ASTM A48 64
- Temper As Cast
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 1 Ft L 2JGE1
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L 2JGE5
- ZORO SELECT Rod, Cast Iron, CL 40, 2 1/2 In Dia x 3 Ft 2KUP4
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 1/2 In Dx1 Ft L 3ANR2
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/2 In Dia x 3 Ft 2KUN9
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 3 Ft 2KUN8
- ZORO SELECT Rod, Cast Iron, CL 40, 2 3/4 In Dia x 3 Ft 2KUP5
- ZORO SELECT Rod, Cast Iron, CL 40, 3 1/2 In Dia x 1 Ft 2JGE7
- ZORO SELECT Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft 2AHN8
- ZORO SELECT Rod, Cast Iron, CL 40, 5 1/2 In Dia x 3 Ft 2AHP8
- ZORO SELECT Rod, Cast Iron, 80-55-06, 4.5 In Dia x 1 Ft 2KUR2
- Zoro Select Cast Iron Rods