Pbc Linear
Pillow Block, 0.250 In Bore, 2.500 In L
Mfr # PW04
Zoro # G3096301
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.25 in
- Material Aluminum
- Static Load Capacity (N) 1,200 lbf
- Mounting Hole Dia. (mm) 0.15625 in
- Mounting Surface to Shaft Center (In.) 0.437 in
Explore More Products
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L PN20
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L PN12
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L P06
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L P20
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L P32
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L SFP16
- PBC LINEAR Pillow Block, 1.250 In Bore, 7.500 In L PWN20
- PBC LINEAR Pillow Block, 0.750 In Bore, 4.500 In L PW12
- PBC LINEAR Pillow Block, 0.500 In Bore, 3.500 In L PWN08
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L PLM12
- NB CORPORATION OF AMERICA NB Corp SWF20GUU 1-1/4" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel SWF20GUU
- Pbc Linear Mounted Linear Bearings