Cantex
Box Adapter, 3/4 In Conduit, PVC
Mfr # 5133716
Zoro # G3096737
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 7/8 in
- Standards UL
Explore More Products
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC 5133767
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L 5140112
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC 5121053
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC 5133829
- CANTEX BODY CONDUIT PVC T 1/2"" 5133563U
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC 5133766
- CANTEX 5133695U PVC Service Entrance Cap 15 in 3101888
- CANTEX Female Adapter PVC 35 in 5140051
- CANTEX Adapter Quik Connect34 Inch By Ez-Flex Mfrpartno 5163406C
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK CF2
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl 2960RT
- Cantex Conduit Fittings