- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 3/4" x 1" White Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
3/4" x 1" White Cartridge Label (Discontinued)
Mfr # BM71-18-498
Zoro # G3097087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 3/4"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
BM71-18-498
-
Zoro #
G3097087
- UPC # 662820927891
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1" |
Height | 1" |
Max. Wire Size | 12 AWG |
Min. Wire Size | 10 AWG |
Minimum Wire Diameter | 0.29 in |
Label Height | 1 in |
For Wire Diameter | 0.29 in to 0.56 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 3/4 in |
Maximum Wire Diameter | 0.56 in |
Label Width | 3/4 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | White |
Material | Repositionable Coated Vinyl Cloth |
Labels per Roll | 2500 |
Legend | Blank |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
For Use With | BMP71 Printer and Ribbon Mfr. No. M71-R6200 |
Temp. Range | -40 Degrees to 175 Degrees F |
Label Type | Repositionable Vinyl Cloth |
Application | Barcode Labeling, Circuit Board Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling |
Adhesive | Adhesive |
Adhesive Properties | Removable & Repositionable Adhesive |
Adhesive Strength - Wraparound Cable & Wire Labels | Removable & Repositionable |
Adhesive Subhead - Wraparound Cable & Wire Labels | Removable & Repositionable Rubber Adhesive |
Label Material | Vinyl |
Maximum Wire Gauge | 10 AWG |
Label Color | White |
Compatible Mfr Part Number | M61-R6210, M71-R6200 |
Minimum Wire Gauge | 12 AWG |
Adhesive Material | Rubber |
Maximum Service Temperature | 176 Degrees F |
Adhesive Type | Removable & Repositionable |
Labels per Row | 1 |
Label Attachment Style | Wraparound |
Color - Wraparound Cable & Wire Labels | White |
Label Media Format | Precut Roll |
Minimum Service Temperature | -40 Degrees F |
For Print Method | Thermal Transfer |
For Wire Gauge | 12 AWG to 10 AWG |
Label Finish | Semi-Gloss |
Label Color & Finish - Wraparound Cable & Wire Labels | White ( Semi-Gloss ) |
Material Series | B-498 |
Recommended Ribbon | M61-R6210, M71-R6200, R6210 |
Product Type | Wire and Cable Label |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.29 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, R6210