Zoro Select
Rod, SS, 440C, 2 1/2 In Dia x 3 Ft L
Mfr # 2EXP4
Zoro # G3097403
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 6 Ft L 2EXD8
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L 3GTC4
- ZORO SELECT Rod, SS, 303, 1 3/4 In Dia x 6 Ft L 2EXE3
- ZORO SELECT SS Round Bar 303, 60 in Overall L 2011_60_0
- ZORO SELECT Rod, SS, 303, 2 In Dia x 6 Ft L 2EXE4
- ZORO SELECT Rod Stock, SS, 24 in Overall L 4R.25-24
- ZORO SELECT SS Round Bar 304, 48 in Overall L 114_48_0
- ZORO SELECT Rod Stock, SS, 72 in Overall L 6R.812-72
- ZORO SELECT SS Round Bar 440C, 36 in Overall L 18502_36_0
- ZORO SELECT SS Round Bar 303, 2 in Overall L 3r2-2
- PERFECTPITCH 38in. X 48in. Hot Rolled Plain Steel Round Rod Stock PE2439135
- Zoro Select Stainless Steel Rods