Widia

Spiral Point Tap, Plug, 3


$58.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 12.19mm
  • Tap Thread Size M16-2
  • Tap Material Vanadium High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Style Spiral Point
See all product information