Zoro Select
Saddle Clamp, Pipe 6 In, Outlet 4 In
Mfr # 466E-532
Zoro # G3098916
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outlet Pipe Size 4 in
- Material PVC
- Required Hole Size (In.) 4 in
- Gasket Material EPDM
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In 867V-248CSR
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In 867-528SR
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 3/4 In 466E-334
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In 466E-417
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In 466E-249
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In 867-415SR
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In 467E-530SR
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1 1/2 In 466E-337
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In 466E-338
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out 31500090507000 CC
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 Outlet 31300019209000
- Zoro Select Saddle Clamps