Westward
1/2 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 4LXK8
Zoro # G3099205
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 35/64 in
- Material Alloy Steel
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide 4LXK3
- WESTWARD 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide 4LXK7
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide 4LXK5
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide 4LXR2
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide 4LYV6
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide 21WL44
- WESTWARD 3/4 in Drive Impact Socket Hex 38 mm x Square 20 mm, 6 Standard, Black Oxide 20HX07
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide 4LYW6
- WESTWARD 3/4 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide 21WK93
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 KTI-39138
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 14 mm, 6 Deep, Black Oxide 8984
- Westward Impact Sockets