Square D
Transformer, 120/240VAC, 12/24VAC, 1.5kVA
Mfr # 1.5S43F
Zoro # G3099266
Free Shipping & Returns
$984.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Hz - Electrical 60 Hz
Explore More Products
- SQUARE D Xfmr Control 2000Va Multiple Voltages 9070T2000D33
- SQUARE D Control Transformer, 150VA, 3.20 In. H 9070T150D1
- SQUARE D Trfmr Control 150Va Multiple Voltages 9070T150D32
- SQUARE D Control Transformer, 300VA, 4.43 In. H 9070TF300D1
- SQUARE D Trfmr Control 300Va Multiple Voltages 9070T300D50
- SQUARE D Control Transformer, 50VA, 4.43 In. H 9070TF50D1
- SQUARE D Control Transformer, 50VA, 208/240/480VAC, Depth: 3.38 in 9070TF50D20
- SQUARE D Xfmr Control 350Va 240/480V120/240V 9070T250D19
- SQUARE D Transformer, 10kVA, 120/240V, Wall 10S4F
- ALTRONIX Class 2 Transformer, 115VA, 28VAC, Foot T2885D
- DAYTON General Purpose Transformer, 480VAC, Wall 44YU98
- Square D Transformers