Schneider Electric
Overload Relay, 0.11 to 0.16A, Class 10, 3P
Mfr # LR2K0301
Zoro # G3099442
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Current Range 0.11 to 0.16A
- Overload Relay Current Range 0.11 to 0.16A
- NEMA Size Not Applicable
- Width 1.77"
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V LRD08L
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 10,690V LRD06
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V LRD05L
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V LR2D3555
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P 9065SDO15
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec LR3D14
- SCHNEIDER ELECTRIC Motor Manager, DeviceNet, 240VAC, 5-100A LTMR100DFM
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay LR3D3561
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec LRD3322
- EATON Overload Relay, 9 to 45A, Electronic, 3P XTOE045CGSS
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V LRD12L
- Schneider Electric Motor Controls