Zoro Select
Funnel, Glass, 60mm Rim, 60mm Stem, PK12
Mfr # 5YHV8
Zoro # G3099564
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Separatory
- Stem OD - English 0.31 in
- Stem OD - Metric 8 mm
- Stem Length - English 2.36 in
- Stem Length - Metric 60 mm
Explore More Products
- ZORO SELECT Funnel, Plastic, 120mm Rim, 90mm Stem, PK12 5PTK9
- ZORO SELECT Funnel Anit-Splash 24 Oz 408224-0000
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 29049F-250
- ZORO SELECT Funnel, Glass, 100mm Rim, 100mm Stem, PK12 5YHW1
- ZORO SELECT Funnel, 500mL, Clear, 60mm Overall L, PK4 29048F-500
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit CG-1402-27
- ZORO SELECT Buchner Funnel, 150mL, Medium Frit CG-1406-11
- ZORO SELECT Funnel, Glass, Short Stem, PK24 28950-100
- ZORO SELECT Funnel, Filter, Buchner, Fritted, F, 30 mL 28400-303
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 5PTK8
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 57224
- Zoro Select Lab Funnels