Shop Alternate Products
This Product is Discontinued
Current
Halogen Heat Lamp, T3,1200W (Discontinued)
Mfr # QH1200T3/CL
Zoro # G3099774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology Halogen
- Lumens 330
- Max Overall Bulb Length 3-3/4"
- Light Appearance 1000 to 2699K, Very Warm White
- Bulb Base Type Sleeve