Zoro Select
Malleable Iron Reducer Class 150
Mfr # 5P568
Zoro # G3099853
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1" x 1/2"
Explore More Products
- ZORO SELECT Malleable Iron Reducer Class 150 5P575
- ZORO SELECT Malleable Iron Reducer Class 150 5P577
- ZORO SELECT Malleable Iron Reducer Class 150 2WU62
- ZORO SELECT Black Nipple, Welded, 1/8x2 1/2 793MP5
- ZORO SELECT FNPT Reducing Tee Class 150 0810049205
- ZORO SELECT Black Forged Steel Tee Class 3000 1MNR5
- ZORO SELECT Combination Wye, Socket, 2 x 2 x 1 1/2 in ZFB221696
- ZORO SELECT Reducing Tee, 2-1/2x2-1/2x1-1/4 In. 783Y68
- ZORO SELECT Black Nipple, Seamless, 4 x36 793NA9
- ZORO SELECT Pipe Fittings 793FF5
- PROSOURCE Tee Blk Malleable Pipe 2In 11A-2B
- Zoro Select Black Pipe Fittings