- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 500
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 500 (Discontinued)
Mfr # PTL-45-422
Zoro # G3100054
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1-1/2"
- Label Width 1 1/2 in
- Length 3/8"
- Brand Brady
- MFR #PTL-45-422
- Zoro #G3100054
- UPC #662820186663
- Country of OriginMexico
Dimensions
Width | 1-1/2" |
Label Width | 1 1/2 in |
Length | 3/8" |
Label Height | 3/8 in |
Height | 3/8" |
Label Size (HxW) - Blank Precut General Purpose | 3/8 in x 1 1/2 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 500 |
Tape Format | Die Cut - Tag |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Background Color | White |
Label Type | Polyester |
Legend | No Legend |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Adhesive | Yes |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Outlet Faceplates, Panel Labeling, Rating Plates, Voice and Data ID |
Temp. Range | -40 Degrees to 212 Degrees F |
Indoor/Outdoor Usage | Outdoor |
Label Material | Polyester 422 |
Label Finish | Gloss |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Secondary Label Included | No |
Material Series | B-422 |
Label Media Format | Precut Roll |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 212 Degrees F |
Label Color | White |
Inkjet Printable | No |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Product Type | Tracking Labels |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Strength - Blank Precut General Purpose | Permanent |
Labels per Row | 1 |
Maximum Service Temperature | 212 Degrees F |
Number of Labels | 500 |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Permanent Adhesive |
Label Thickness | 0.004 in |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
For Print Method | Thermal-Transfer |
Color - Blank Precut General Purpose | White |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-422, Recommended Ribbon M61-R6010, M71-R6000, R6010