Shop Alternate Products
This Product is Discontinued
Lumapro
Recessed Trim, Coilex Baffle (Discontinued)
Mfr # 10F219
Zoro # G3100128
This Product is Discontinued
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Coilex Baffle
- Trim Color - Recessed Down Light White
- Suggested Lamp Type - Recessed Down Light BR30, PAR30, PAR30L, R30
- Type Coilex