Mitutoyo
Gage Block, Rectangular, 0.10 In, ASME 0
Mfr # 611191-531
Zoro # G3100325
$26.89
10% off
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Grade ASME 0
- Tolerance 4 microinch
- Includes Certification
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 611115-531
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 611195-531
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 611204-531
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 614191-531
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 611615-531
- MITUTOYO 81Pcs/Set In, Square, As-2 516-404-26
- MITUTOYO Square, Steel, As-1, 0.148" 614188-541
- MITUTOYO Rect Cera, Asme 00, 0.25" 613212-521
- MITUTOYO Parts, 6.5-1A-Bm1/Pd 611646-541
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black 911105200
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm 112401290
- Mitutoyo Gauge Blocks and Clamps