- Home
- /
- Power Transmission
- /
- Motors
- /
- Direct Drive Blower Motors
- /
- Permanent Split Capacitor Blower Motors
- /
- Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz
Shop Alternate Products
This Product is Discontinued
Genteq
Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (Discontinued)
Mfr # 3733HS
Zoro # G3100535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Dia. 1/2 in
- Standards CSA Certified, UL Recongnized
- Duty Continuous
- Motor Sub Application Condenser Fan
- Body Dia. 5 5/8 in
Customers Also Purchased
- Brand Genteq
-
MFR #
3733HS
-
Zoro #
G3100535
- UPC # 815585020158
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 4 in, 48 in |
Length Less Shaft | 5 11/16 in |
Overall Length | 12 3/16 in |
Shaft Length | 6 1/2 in |
Details
Standards | CSA Certified, UL Recongnized |
Duty | Continuous |
Motor Sub Application | Condenser Fan |
Motor Mounting Position | All Angle |
Nameplate RPM | 1,075 |
Frame | 48 |
Item | Condenser Fan Motor |
RPM Range | 1,001-1,100 |
Motor Design | Permanent Split Capacitor |
Max. Ambient Temp. | 70 Degrees C |
Motor Enclosure Design | Totally Enclosed Air-Over |
Motor Service Factor | 1 |
Voltage Compatibility | 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC |
Voltage | 208-230V AC |
Ins. Class | B |
HP | 1/3 |
Motor Bearings | Ball |
Capacitor Required | Yes |
Phase | Single |
Motor Mounting Type | Stud |
Features | Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs |
Motor Shaft Design | Double-Flat |
Motor Shaft Rotation | CW/CCW |
Stud Quantity | 4 |
Hz | 60 Hz |
No. of Speeds | 1 |
Motor Thermal Protection | Auto |
Full Load Amps | 2.6 A |
Motor Application | HVAC/R |
Application | Direct Drive Residential, Commercial, Industrial, Air Conditioners, Fans and Blowers |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Replacement For | Mfr. No. FE1036SF |
Usable @ 200V | No |
Usable @ 208V | Yes |
Removable Base | Yes |
Motor Frame Material | Steel |
Extended Thru-Bolts | Yes |
Includes | Clampbolt, Belly Band |
Motor Flange Type | Non-Ventilated |
Weight | 14 lb |
Duty Cycle | Continuous |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 2.6 A Full Load Amps, 48 Frame, 60 Hz Hz, Replacement For Mfr. No. FE1036SF, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud