Watts
Hydrant Meter with Backflow Preventer
Mfr # 6000HMB Hydrant BFP
Zoro # G3101612
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,673.99
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees F
- Width 10 in
- Pipe Size 2-1/2" x 3"
- Max. Pressure 150 psi
Explore More Products
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT 009-QT-SH
- WATTS Reduced Pressure Zone Assembly, 1/2in 1/2 LF009-QT-PRESS
- WATTS Anti-Siphon Backflow Preventer, Watts 800 3/4 LF 800M4QT3/4
- WATTS Reduced Pressure Zone Backflow Preventer 1 1/4 LF909M1-QT
- WATTS Reduced Pressure Zone Backflow Preventer 1 LF009M2-QT-S
- WATTS Backflow Preventer, Size 3/4", 175 psi 3/4 9DS-M2
- WATTS Reduced Pressure Zone, 994, 4in, Flanged 994-NRS
- WATTS Backflow Preventer, Size 1/2", 150 psi 1/2 LF800M4-QT
- WATTS Double Check Detector, 774, 6in, ShortLayL 774DCDA-OSY-GPM
- LEGEND VALVE 3/4" T-459 BACKFLOW PREVENTER 115-114
- WATTS Anti-Siphon Backflow Preventer, Watts 008 1/2 LF 008PCQT-1/2
- Watts Valves