Brady
Ball Valve Lockout, Fits Sz 1-1/4 to 3
Mfr # 65669
Zoro # G3101682
$41.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1-1/4" to 3"
- Maximum Number of Padlocks 8
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Steel
- Lockout Color Red
Explore More Products
- BRADY Butterfly Valve Lockout, Fits Sz 2 to 4 121505
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in 65400
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H 99289
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 65564
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue 65586
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 65599
- BRADY Brady® Personal Valve And Electrical Lockout Toolbox Kit, 105955 105955
- BRADY Gate Valve Lockout, Clear, 10-1/2" L 145584
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 65598
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine 90496
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic 151748
- Brady Lockout Tagout