Shop Alternate Products
This Product is Discontinued
Nupla
Light Dinging Spoon, 10 In L (Discontinued)
Mfr # 05008
Zoro # G3103764
This Product is Discontinued
Key Features
- Length 10 in
- Width 1 7/8 in
- Height 2 in
- Material Steel
- Weight 11 oz