Shop Alternate Products
This Product is Discontinued
Westward
Depressed Center Wheels, Type 27, 7 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
Mfr # 5XLD7
Zoro # G3103931
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide