Zoro Select
Lag Screw, 1/4 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
Mfr # U08450.025.0400
Zoro # G3103983
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 7/16 in
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK U08450.037.0250
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK B08450.037.1000
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK U08450.050.0600
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 700 PK B08450.031.0150
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.031.0500
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 75 PK B08280.050.0800
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK 312407LHW
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Zinc Plated Hex Hex Drive, 800 PK 312807LHW
- ZORO SELECT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK 1496L188
- ZORO SELECT Lag Screw, 3/8 in, 4-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK U51900.037.0450
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 250 PK B08450.037.0350
- Zoro Select Lag Screws