Shop Alternate Products
This Product is Discontinued
Ansell
Disposable Gloves, Powdered, White, XS, 100 PK (Discontinued)
Mfr # PG-199
Zoro # G3104267
This Product is Discontinued
Key Features
- Glove Size XS
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 3.10 mil
- Color White
- Powdered/Powder Free Powdered