Fag Bearings
Spherical Roller Bearing, Bore 50 mm
Mfr # 22310-E1-XL-C3
Zoro # G3104297
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Row
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 110 mm
- Width (mm) 40 mm
- Cage Material Steel
Explore More Products
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm 22215-E1-XL-C3
- FAG BEARINGS Radial SRB <= 170 Mm 22211 E1S C3
- FAG BEARINGS Radial SRB <= 170 Mm 22213 EASKM
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm 22205-E1-XL-C3
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm 23120 ES TVPB C3
- FAG BEARINGS FAG 22318 E1, Radial Srb 170 Mm 320 Mm 22318 E1
- FAG BEARINGS Radial SRB > 170 Mm <= 320 Mm 23036 E1K TVPB C3 W33
- FAG BEARINGS Radial SRB <= 170 Mm 22219 ESTVPBC3
- FAG BEARINGS Radial SRB > 320 Mm <= 540 Mm 24196 BK30MBC3
- FAG BEARINGS FAG 22213 E1AK M1 C3, Radial Srb 170 Mm 22213 E1AK M1 C3
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway B25-1810
- Fag Bearings Spherical Roller Bearings