Lab Safety Supply
Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12
Mfr # 6FAP0
Zoro # G3104507
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125mL/4 oz.
- Height 102mm
- Width 38mm
- Autoclavable No
- Depth 61mm
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J902
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack 24J878
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 6FAL4
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 63mm H, 1 oz., PK24 52KA04
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 8TLK0
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 6FAL5
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 2 oz., PK24 52JZ49
- LAB SAFETY SUPPLY Safety Coated Bottle, 76mm H, 1 oz., PK24 52KA43
- LAB SAFETY SUPPLY Safety Coated Bottle, 205mm H, 32 oz., PK12 52KA63
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 CAP-00369
- DYNALON Beta Shield, Single Bend, 18X12X6 in 172604
- Lab Safety Supply Labware