Tablecraft
Artisian Basket, Oblong, Black Metal, PK6
Mfr # BK11709
Zoro # G3105837
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oblong
- Depth 9 in
- Overall Depth 9 in
- Width 4 in
- Height 2 in
Explore More Products
- TABLECRAFT Handwoven Basket, Round, Natural, PK12 1175W
- TABLECRAFT Chicago Platter Basket, Blue, PK12 1076BL
- TABLECRAFT Ridal Basket, Oval, Black, PK12 M2474
- TABLECRAFT Handwoven Srvng Bskt, Rect, Blk, 14"X10"X3 2488
- TABLECRAFT Wire Serving Rectangular Basket, 12x8x1.5 10524
- TABLECRAFT Diner Platter w/Base, 9 In, Blk, PK12 15759BK
- TABLECRAFT Grand Master Basket, Rectangular, Black GMT21125
- TABLECRAFT Classic Oval Basket, Green, PK12 1074G
- TABLECRAFT Texas, Platter Basket, Oval, Plstc, Red, PK12 1086R
- COMIDA 6 x 9 in. Nickel Plated Rectangular Cash Tray CO2535322
- TABLECRAFT Assembled Cake Stand, SS, 12.75"X6.75" H 821
- Tablecraft Trays and Platters