Shop Alternate Products
This Product is Discontinued
Speedaire
Silencer Muffler, 1/8 In FNPT, 5/8 In Hex (Discontinued)
Mfr # 1EJW5
Zoro # G3105882
This Product is Discontinued
Key Features
- NPT Port (In.) 1/8 F
- Max. Pressure (PSI) 300
- Max. SCFM @ 100 PSI 20
- Microns 50
- Function Reduces Noise