- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Coated Gloves
- /
- Coated Gloves, L, Green, Cotton/Bamboo, PK12
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Coated Gloves, L, Green, Cotton/Bamboo, PK12 (Discontinued)
Mfr # 96731GL
Zoro # G3105929
This Product is Discontinued
Key Features
- Size L
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Green
- Thumb Style Wing
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
96731GL
-
Zoro #
G3105929
- UPC # 045143673131
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 10" |
Glove Length | 10 in |
Glove Length Style | Standard |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Latex |
Glove Coating Coverage | Palm |
Color | Green |
Thumb Style | Wing |
Cuff Style | Knit |
Coating Material | Latex |
Application | Automotive Assembly, Farming, Landscaping, Material handling |
Lining | Cotton/Bamboo |
Coating Coverage | Palm/Fingers |
ANSI/ISEA Abrasion Level | Not Tested |
Glove Coating Finish | Foam |
Cuff | Knit Wrist |
Special Features | Biodegradable Shell |
Gauge | 13 |
Suggested Use Environment | Dry |
Coating Finish | Foam |
Resists | Abrasions, Cuts, Tear, Punctures |
ANSI Cut Grams | 0 |
Insulated | No |
Standards | CE, EN388 |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Load | 0 |
Thickness | 13 ga |
Latex-Free | No |
Brand and Series | MCR Safety Memphis 96731G |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Glove Materials | Cotton/Bamboo |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Tested, Standards CE, EN388, Insulated No, Glove Performance High Dexterity, Package Quantity 12
Documents & Resources
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA