Asi Global Partitions
Zamac Stop and Keeper, For Polymer Partition
Mfr # 40-8562307
Zoro # G3106092
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 2 in
- For Use On 1 in thick solid plastic polymer pilaster only
- Fastener Type Theft Resistant
- Color/Finish Bright
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition 40-8571007
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum 40-8445020
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition 40-8515220
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray 65-M081801-9200
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer 65-M085950-9200
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper 40-8263110
- ASI GLOBAL PARTITIONS 82" x 18" OHB Toilet Partition Pilaster, Polymer, Charcoal 40-90871853-9237
- ASI GLOBAL PARTITIONS 82" x 7" Pilaster Toilet Partition, Baked Enamel Steel 40-91370703-09
- ASI GLOBAL PARTITIONS 82" x 24" OHB Toilet Partition Pilaster, Polymer, Blue 40-90872453-9509
- RICHELIEU 3 316inch 81 mm Surface Mounted Slide Latch for Bathroom Partition Door, Chrome 50200140
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition 40-8562308
- Asi Global Partitions Bathroom Partitions & Accessories